Motion
000001X0405

DANFOSS AIRFLEX
000001X0405

Airflex Spare Part Hex Head Cap Screw
MI ITEM #04368976
MFR #000001X0405
List Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000001X0405

Airflex Spare Part Hex Head Cap Screw
MI ITEM #04368976
MFR #000001X0405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.56/each for your price

Overview

Mfr description
000001X0405 HH SCR,GR2,1/2-13NC2,.75
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Manufacturer Catalog Number
    000001X0405
  • Bolt Grade
    Grade 2
  • Class
    Class 2A
  • Drive Design
    Hex
  • Head Style
    Hex
  • Material
    Carbon steel
  • Special Features
    Hex Head
  • Thread Size
    1/2-13
  • Length
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text