Overview
Mfr description
000001X0610 HH SCR,GR2,5/8-11NC2,1.7
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
Specifications
- Manufacturer Catalog Number000001X0610
- Drive DesignHex
- Head StyleHex
- Thread Size5/8-11
- Length1.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data