Overview
Mfr description
000001X0613 HH SCR,GR2,5/8-11NC2,2.5
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000001X0613
- Drive DesignHex
- Head StyleHex
- Thread Size5/8-11
- Length2.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data