Motion
000001X0816

DANFOSS AIRFLEX
000001X0816

Airflex Spare Part Hex Head Cap Screw
Mi Item #04369020
MFR #000001X0816
Price$38.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000001X0816

Airflex Spare Part Hex Head Cap Screw
Mi Item #04369020
MFR #000001X0816

Mfr description
000001X0816 HH SCR,GR2,7/8-9NC2,3.25
  • Simplified design: only 3 moving parts
  • Compact yet powerful package
  • Two-piece, pre-loaded pressure balance plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.61/each

Specifications

Dimensions

  • Length
    3.25 in
  • Thread Size
    7/8-9

Details

  • Drive Design
    Hex
  • Head Style
    Hex
  • Manufacturer Catalog Number
    000001X0816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)