Motion
000001X0819

DANFOSS AIRFLEX
000001X0819

Airflex Spare Part Hex Head Cap Screw
MI ITEM #04369021
MFR #000001X0819
List Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000001X0819

Airflex Spare Part Hex Head Cap Screw
MI ITEM #04369021
MFR #000001X0819

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.24/each for your price

Overview

Mfr description
000001X0819 HH SCR,GR2,7/8-9NC2,4.00
  • Simplified design: only 3 moving parts
  • Compact yet powerful package
  • Two-piece, pre-loaded pressure balance plate

Specifications

  • Manufacturer Catalog Number
    000001X0819
  • Weight
    0.82 lb
  • Drive Design
    Hex
  • Head Style
    Hex
  • Thread Size
    7/8-9
  • Length
    4.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought