Overview
Mfr description
000001X0911 HH SCR,GR2,1-8NC2,2.00 L
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
Specifications
- Manufacturer Catalog Number000001X0911
- Drive DesignHex
- Head StyleHex
- Thread Size1-8
- Length2.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data