Motion
000030X0213

DANFOSS AIRFLEX
000030X0213

Airflex Spare Part Hex Socket Screw
Mi Item #04369063
MFR #000030X0213
Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000030X0213

Airflex Spare Part Hex Socket Screw
Mi Item #04369063
MFR #000030X0213

Mfr description
000030X0213 SOC HD SCR,GR8,3/8-16NC3
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.21/each

Specifications

Dimensions

  • Length
    2.50 in
  • Thread Size
    3/8-16

Details

  • Drive Design
    Recessed Hex
  • Head Style
    Hex
  • Manufacturer Catalog Number
    000030X0213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)