Overview
Mfr description
000030X0410 SOC HD SCR,GR8,1/2-13NC3
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
Specifications
- Manufacturer Catalog Number000030X0410
- Drive DesignRecessed Hex
- Head StyleHex
- Thread Size1/2-13
- Length1.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data