Overview
Mfr description
000030X0618 SOC HD SCR,GR8,5/8-11NC3
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000030X0618
- Drive DesignRecessed Hex
- Head StyleHex
- Thread Size5/8-11
- Length3.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data