Overview
Mfr description
000030X0713 SOC HD SCR,GR8,3/4-10NC3
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000030X0713
- Drive DesignRecessed Hex
- Head StyleHex
- Thread Size3/4-10
- Length2.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data