Overview
Mfr description
000030X0715 SOC HD SCR,GR8,3/4-10NC3
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
Specifications
- Manufacturer Catalog Number000030X0715
- Drive DesignRecessed Hex
- Head StyleHex
- Thread Size3/4-10
- Length3.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data