Motion
000031X0001

DANFOSS AIRFLEX
000031X0001

Airflex Spare Part Lock Washer
MI ITEM #04369102
MFR #000031X0001
List Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000031X0001

Airflex Spare Part Lock Washer
MI ITEM #04369102
MFR #000031X0001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.56/each for your price

Overview

Mfr description
000031X0001 HI-COLLAR LOCKWASHER,5/1
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.335 in
  • Outside Diameter
    0.46 in
  • Manufacturer Catalog Number
    000031X0001
  • Inside Diameter
    0.335 in
  • Material
    Stainless steel
  • Thickness
    0.0625 in
  • Length
    0.19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text