Overview
Mfr description
000034X0717 SQ HD,FL PT,S-SCR,3/4-10
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
Specifications
- Manufacturer Catalog Number000034X0717
- Drive DesignSquare
- Head StyleSquare
- Thread Size3/4-10
- Length3.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data