Motion
B-34S-SK

CONTINENTAL
B-34S-SK

B-34S-SK
MI ITEM #04369150
MFR #B-34S-SK
Price$474.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
B-34S-SK

B-34S-SK
MI ITEM #04369150
MFR #B-34S-SK

Mfr description
B-34S-SK SILENTSYNC SPROCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$474.07/each

Specifications

Dimensions

  • For Belt Width
    37 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    34

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)