Motion
000061X0015

DANFOSS AIRFLEX
000061X0015

Jam Nut for Clutch or Brake - CS, CSA Series, Compatible Model / Part Number 12CSA200, 15CSA300, 18CS300, 6CSA200, 9CSA200
Mi Item #04369165
MFR #000061X0015
Price$17.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000061X0015

Jam Nut for Clutch or Brake - CS, CSA Series, Compatible Model / Part Number 12CSA200, 15CSA300, 18CS300, 6CSA200, 9CSA200
Mi Item #04369165
MFR #000061X0015

Mfr description
000061X0015 HEX JAM NUT,7/8-14NF3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.31/each

Specifications

Dimensions

  • Clutch Brake Size Code
    12, 15, 18, 6, 9

Details

  • Clutch Brake Type
    Spring Applied Drum Brake
  • Compatible Model Part Number
    12CSA200, 15CSA300, 18CS300, 6CSA200, 9CSA200
  • Product Types
    Jam Nut
  • Series
    CS, CSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)