Motion
000067X0001

DANFOSS AIRFLEX
000067X0001

Airflex Spare Part Washer
MI ITEM #04369178
MFR #000067X0001
List Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000067X0001

Airflex Spare Part Washer
MI ITEM #04369178
MFR #000067X0001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.34/each for your price

Overview

Mfr description
000067X0001 PLAIN WASHER NOM .25, .0
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.281 in
  • Outside Diameter
    0.625 in
  • Manufacturer Catalog Number
    000067X0001
  • Weight
    0.01 lb
  • Inside Diameter
    0.281 in
  • Thickness
    0.065 in
  • Length
    0.07 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text