Motion
000067X0003

DANFOSS AIRFLEX
000067X0003

Airflex Spare Part Washer
Mi Item #04369180
MFR #000067X0003
Price$8.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000067X0003

Airflex Spare Part Washer
Mi Item #04369180
MFR #000067X0003

Mfr description
000067X0003 PLAIN WASHER,NOM.375,.06
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.74/each

Specifications

Dimensions

  • Bore Diameter
    0.812 in
  • Inside Diameter
    0.812 in
  • Length
    0.07 in
  • Outside Diameter
    0.406 in
  • Thickness
    0.065 in
  • Weight
    0.01 lb

Details

  • Manufacturer Catalog Number
    000067X0003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)