Motion
000067X0005

DANFOSS AIRFLEX
000067X0005

Airflex Spare Part Washer
Mi Item #04369181
MFR #000067X0005
Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000067X0005

Airflex Spare Part Washer
Mi Item #04369181
MFR #000067X0005

Mfr description
000067X0005 PLAIN WASHER,NOM.50,.09T
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.05/each

Specifications

Dimensions

  • Bore Diameter
    0.531 in
  • Clutch Brake Size Code
    4
  • Inside Diameter
    0.531 in
  • Length
    0.10 in
  • Outside Diameter
    1.062 in
  • Thickness
    0.265 in
  • Weight
    0.02 lb

Details

  • Clutch Brake Type
    Spring Applied Drum Brake
  • Compatible Model Part Number
    4CS150
  • Manufacturer Catalog Number
    000067X0005
  • Material
    Steel
  • Product Types
    Washer
  • Series
    CS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)