Motion
000067X0007

DANFOSS AIRFLEX
000067X0007

Airflex Spare Part Washer
MI ITEM #04369182
MFR #000067X0007
List Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000067X0007

Airflex Spare Part Washer
MI ITEM #04369182
MFR #000067X0007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.90/each for your price

Overview

Mfr description
000067X0007 PLAIN WASHER,NOM.625,.09
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.656 in
  • Outside Diameter
    1.312 in
  • Manufacturer Catalog Number
    000067X0007
  • Weight
    0.03 lb
  • Inside Diameter
    0.656 in
  • Material
    Carbon steel
  • Thickness
    0.328 in
  • Length
    0.10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text