Motion
000067X0009

DANFOSS AIRFLEX
000067X0009

Airflex Spare Part Washer
MI ITEM #04369183
MFR #000067X0009
Your Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000067X0009

Airflex Spare Part Washer
MI ITEM #04369183
MFR #000067X0009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.75/each(List $16.97)

Overview

Mfr description
000067X0009 PLAIN WASHER,NOM.75,.125
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.812 in
  • Outside Diameter
    1.469 in
  • Manufacturer Catalog Number
    000067X0009
  • Weight
    0.05 lb
  • Inside Diameter
    0.812 in
  • Thickness
    0.134 in
  • Length
    0.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text