Motion
000067X0032

DANFOSS AIRFLEX
000067X0032

Airflex Spare Part Washer
MI ITEM #04369188
MFR #000067X0032
List Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000067X0032

Airflex Spare Part Washer
MI ITEM #04369188
MFR #000067X0032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.97/each for your price

Overview

Mfr description
000067X0032 PLAIN WASHER,NOM 1.00,.1
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    1.062 in
  • Outside Diameter
    2.5 in
  • Manufacturer Catalog Number
    000067X0032
  • Weight
    0.11 lb
  • Inside Diameter
    1.062 in
  • Thickness
    0.165 in
  • Length
    0.17 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought