Motion
000067X0036

DANFOSS AIRFLEX
000067X0036

Airflex Spare Part Washer
MI ITEM #04369191
MFR #000067X0036
Price$6.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000067X0036

Airflex Spare Part Washer
MI ITEM #04369191
MFR #000067X0036

Mfr description
000067X0036 PLAIN WASHER
  • Available in a variety of sizes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.47/each

Specifications

Dimensions

  • Bore Diameter
    0.192 in
  • Inside Diameter
    0.192 in
  • Length
    0.04 in
  • Outside Diameter
    0.465 in
  • Thickness
    0.04 in

Details

  • Manufacturer Catalog Number
    000067X0036

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)