Motion
000067X0041

DANFOSS AIRFLEX
000067X0041

Airflex Spare Part Washer
MI ITEM #04369194
MFR #000067X0041
List Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000067X0041

Airflex Spare Part Washer
MI ITEM #04369194
MFR #000067X0041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.68/each for your price

Overview

Mfr description
000067X0041 PLAIN WASHER,.522X.876X.
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.522 in
  • Outside Diameter
    0.876 in
  • Manufacturer Catalog Number
    000067X0041
  • Inside Diameter
    0.522 in
  • Thickness
    0.125 in
  • Length
    0.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought