1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AIRFLEX
000067X0053
Airflex Spare Part Flat Washer
MI ITEM #
04369199
MFR #
000067X0053
Price
$295.28
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Parts and Accessories
DANFOSS AIRFLEX 000067X0053
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AIRFLEX
000067X0053
Airflex Spare Part Flat Washer
MI ITEM #
04369199
MFR #
000067X0053
Mfr description
000067X0053 FLAT WASHER, .472 DIA, 4
Available in a variety of sizes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$295
.28
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.5 in
Inside Diameter
0.5 in
Length
0.25 in
Outside Diameter
1.651 in
Thickness
0.25 in
Details
Manufacturer Catalog Number
000067X0053
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items