Motion
000068X0004

DANFOSS AIRFLEX
000068X0004

Airflex Spare Part Lock Washer
Mi Item #04369203
MFR #000068X0004
Price$6.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000068X0004

Airflex Spare Part Lock Washer
Mi Item #04369203
MFR #000068X0004

Mfr description
000068X0004 LOCKWASHER,NOM.312,.056T
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.47/each

Specifications

Dimensions

  • Bore Diameter
    0.319 in
  • Inside Diameter
    0.319 in
  • Length
    0.11 in
  • Outside Diameter
    0.575 in
  • Thickness
    0.128 in

Details

  • Manufacturer Catalog Number
    000068X0004
  • Material
    Stainless steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)