Motion
000068X0008

DANFOSS AIRFLEX
000068X0008

Airflex Spare Part Lock Washer
MI ITEM #04369206
MFR #000068X0008
List Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000068X0008

Airflex Spare Part Lock Washer
MI ITEM #04369206
MFR #000068X0008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.34/each for your price

Overview

Mfr description
000068X0008 LOCKWASHER,NOM.375,.094T
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.382 in
  • Outside Diameter
    0.688 in
  • Manufacturer Catalog Number
    000068X0008
  • Weight
    0.01 lb
  • Inside Diameter
    0.382 in
  • Material
    Stainless steel
  • Thickness
    0.153 in
  • Length
    0.19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text