Specifications
Dimensions
- Clutch Brake Size Code12
- Length5.00 in
Details
- Accessory TypeSpring
- Clutch Brake TypeSpring Applied Drum Brake
- ColorYellow
- Compatible Model Part Number12CTE237
- Manufacturer Catalog Number000071X0084
- Product TypesSpring
- SeriesCTE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)