Motion
000071X0089

DANFOSS AIRFLEX
000071X0089

Airflex Spare Part Compression Spring
Mi Item #04369297
MFR #000071X0089
Price$262.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000071X0089

Airflex Spare Part Compression Spring
Mi Item #04369297
MFR #000071X0089

Mfr description
000071X0089 COMPRESSION SPRING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.08/each

Specifications

Dimensions

  • Clutch Brake Size Code
    15, 18, 9
  • Free Length
    6 in
  • Length
    6.00 in
  • Weight
    1.21 lb

Details

  • Accessory Type
    Spring
  • Clutch Brake Type
    Spring Applied Drum Brake
  • Color
    Red
  • Compatible Model Part Number
    15CSA300, 18CS300, 9CSA200
  • End Type
    Closed ends
  • Manufacturer Catalog Number
    000071X0089
  • Material
    Chrome silicon
  • Product Types
    Spring
  • Series
    CS, CSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)