Motion
000072X0038

DANFOSS AIRFLEX
000072X0038

Airflex Spare Part Rubber Washer
MI ITEM #04369337
MFR #000072X0038
List Price$63.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000072X0038

Airflex Spare Part Rubber Washer
MI ITEM #04369337
MFR #000072X0038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.10/each for your price

Overview

Mfr description
000072X0038 RUBBER WASHER,SQ SECT
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.01 in
  • Outside Diameter
    0.5 in
  • Manufacturer Catalog Number
    000072X0038
  • Inside Diameter
    0.01 in
  • Material
    Nitrile
  • Thickness
    0.245 in
  • Length
    0.03 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text