Motion
000072X0053

DANFOSS AIRFLEX
000072X0053

Airflex Spare Part Rubber Washer
MI ITEM #04369341
MFR #000072X0053
Your Price$25.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000072X0053

Airflex Spare Part Rubber Washer
MI ITEM #04369341
MFR #000072X0053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.80/each(List $29.67)

Overview

Mfr description
000072X0053 RUBBER WASHER,SQ SECT
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.734 in
  • Outside Diameter
    1.002 in
  • Manufacturer Catalog Number
    000072X0053
  • Inside Diameter
    0.734 in
  • Material
    Neoprene
  • Thickness
    0.134 in
  • Length
    0.14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text