Motion
000072X0056

DANFOSS AIRFLEX
000072X0056

Airflex Spare Part Rubber Washer
MI ITEM #04369342
MFR #000072X0056
List Price$27.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000072X0056

Airflex Spare Part Rubber Washer
MI ITEM #04369342
MFR #000072X0056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.42/each for your price

Overview

Mfr description
000072X0056 RUBBER WASHER,SQ SECT
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.83 in
  • Outside Diameter
    1.22 in
  • Manufacturer Catalog Number
    000072X0056
  • Inside Diameter
    0.83 in
  • Material
    Neoprene
  • Thickness
    0.195 in
  • Length
    0.09 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text