Motion
000074X0014

DANFOSS AIRFLEX
000074X0014

Airflex Kits and Spare Parts Tube
MI ITEM #04369453
MFR #000074X0014
List Price$269.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000074X0014

Airflex Kits and Spare Parts Tube
MI ITEM #04369453
MFR #000074X0014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$269.04/each for your price

Overview

Mfr description
000074X0014 TUBE,STL,.500X.375X6.625
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    0.375 in
  • Outside Diameter
    0.5 in
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    000074X0014
  • Weight
    0.18 lb
  • Inside Diameter
    0.375 in
  • Product Material
    Carbon Steel
  • Length
    6.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text