Motion
000085X0013

DANFOSS AIRFLEX
000085X0013

Airflex Kits and Spare Parts Pipe Reducer
Mi Item #04369544
MFR #000085X0013
Price$25.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000085X0013

Airflex Kits and Spare Parts Pipe Reducer
Mi Item #04369544
MFR #000085X0013

Mfr description
000085X0013 PIPE REDUCER,O/HEX,1/4X3
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.87/each

Specifications

Dimensions

  • Length
    0.88 in
  • Weight
    0.15 lb

Details

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    000085X0013
  • Package Contents
    Pipe Reducer
  • Product Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)