Motion
000088X0008

DANFOSS AIRFLEX
000088X0008

Airflex Kits and Spare Parts Male Connector
Mi Item #04369556
MFR #000088X0008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000088X0008

Airflex Kits and Spare Parts Male Connector
Mi Item #04369556
MFR #000088X0008

Mfr description
000088X0008 MALE CONN
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2.44 in
  • Weight
    0.33 lb

Details

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    000088X0008
  • Package Contents
    Male Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)