Motion
000088X0012

DANFOSS AIRFLEX
000088X0012

Airflex Kits and Spare Parts Male Connector
MI ITEM #04369557
MFR #000088X0012
Price$302.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000088X0012

Airflex Kits and Spare Parts Male Connector
MI ITEM #04369557
MFR #000088X0012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$302.61/each

Specifications

Dimensions

  • Length
    2.90 in
  • Weight
    1.17 lb

Details

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    000088X0012
  • Package Contents
    Male Connector

Overview

Mfr description
000088X0012 MALE CONN
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought