Motion
000095X0008

DANFOSS AIRFLEX
000095X0008

Airflex Kits and Spare Parts Tube Male to NPTF Male with Male Tube Branch
MI ITEM #04369581
MFR #000095X0008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000095X0008

Airflex Kits and Spare Parts Tube Male to NPTF Male with Male Tube Branch
MI ITEM #04369581
MFR #000095X0008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
000095X0008 MALE BRANCH TEE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Accessory Type
    Line/Hose/Tube /NPTF Male/Line/Hose/Tube Tee Adapter
  • Manufacturer Catalog Number
    000095X0008
  • Weight
    0.88 lb
  • Angle Shape
    Tee
  • End Gender 2
    Male
  • End Size 1
    1 1/16 IN
  • End Size 2
    1 1/16 IN
  • End Size 3
    3/4 IN
  • End Type 1
    Line/Hose/Tube
  • End Type 2
    NPTF
  • End Type 3
    Line/Hose/Tube
  • Finish Plating
    DURA-KOTE
  • Hex Size 1
    1.06 in
  • Hex Size 2
    1.25 in
  • Product Material
    Carbon Steel
  • Thread Sealant
    No
  • Thread Size 1
    1 1/16-12
  • Thread Size 2
    1 1/16-12
  • Thread Size 3
    3/4-14
  • Tube OD 1
    0.76 in
  • Tube OD 2
    0.76 in
  • Tube OD 3
    0.71 in
  • Length
    4.24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text