Motion
000095X0010

DANFOSS AIRFLEX
000095X0010

Airflex Kits and Spare Parts Tube Male to NPTF Male with Male Tube Branch
Mi Item #04369582
MFR #000095X0010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000095X0010

Airflex Kits and Spare Parts Tube Male to NPTF Male with Male Tube Branch
Mi Item #04369582
MFR #000095X0010

Mfr description
000095X0010 MALE BRANCH TEE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End Size 1
    1 5/16 IN
  • End Size 2
    1 5/16 IN
  • End Size 3
    1 IN
  • Hex Size 1
    1.26 in
  • Hex Size 2
    1.5 in
  • Length
    4.43 in
  • Thread Size 1
    1 5/16-12
  • Thread Size 2
    1 5/16-12
  • Thread Size 3
    1-11 1/2
  • Weight
    0.11 lb

Details

  • Accessory Type
    Line/Hose/Tube /NPTF Male/Line/Hose/Tube Tee Adapter
  • Angle Shape
    Tee
  • End Gender 2
    Male
  • End Type 1
    Line/Hose/Tube
  • End Type 2
    NPTF
  • End Type 3
    Line/Hose/Tube
  • Finish Plating
    DURA-KOTE
  • Manufacturer Catalog Number
    000095X0010
  • Product Material
    Carbon Steel
  • Thread Sealant
    No
  • Tube OD 1
    1.1 in
  • Tube OD 2
    1.1 in
  • Tube OD 3
    0.93 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)