Motion
000097X0006

DANFOSS AIRFLEX
000097X0006

Airflex Kits and Spare Parts Tube Male End with Male Tube Branch
MI ITEM #04369584
MFR #000097X0006
Price$122.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000097X0006

Airflex Kits and Spare Parts Tube Male End with Male Tube Branch
MI ITEM #04369584
MFR #000097X0006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.83/each

Specifications

Dimensions

  • End Size 1
    3/4 IN
  • End Size 2
    3/4 IN
  • End Size 3
    3/4 IN
  • Hex Size 1
    0.74 in
  • Hex Size 2
    0.875 in
  • Length
    3.14 in
  • Thread Size 1
    3/4-16
  • Thread Size 2
    3/4-16
  • Thread Size 3
    3/4-16
  • Weight
    0.48 lb

Details

  • Accessory Type
    Line/Hose/Tube /Line/Hose/Tube /Line/Hose/Tube Tee Adapter
  • Angle Shape
    Tee
  • End Type 1
    Line/Hose/Tube
  • End Type 2
    Line/Hose/Tube
  • End Type 3
    Line/Hose/Tube
  • Finish Plating
    DURA-KOTE
  • Manufacturer Catalog Number
    000097X0006
  • Product Material
    Carbon Steel
  • Thread Sealant
    No
  • Tube OD 1
    0.51 in
  • Tube OD 2
    0.51 in
  • Tube OD 3
    0.51 in

Overview

Mfr description
000097X0006 UNION TEE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought