Motion
000098X0006

DANFOSS AIRFLEX
000098X0006

Airflex Kits and Spare Parts NPTF Male to Tube End with Tube End Branch
Mi Item #04369585
MFR #000098X0006
Price$239.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000098X0006

Airflex Kits and Spare Parts NPTF Male to Tube End with Tube End Branch
Mi Item #04369585
MFR #000098X0006

Mfr description
000098X0006 MALE RUN TEE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.90/each

Specifications

Dimensions

  • End Size 1
    3/8 IN
  • End Size 2
    3/4 IN
  • End Size 3
    3/4 IN
  • Hex Size 1
    0.74 in
  • Hex Size 2
    0.875 in
  • Length
    2.79 in
  • Thread Size 1
    3/8-18
  • Thread Size 2
    3/4-16
  • Thread Size 3
    3/4-16
  • Weight
    0.25 lb

Details

  • Accessory Type
    NPTF Male/Line/Hose/Tube /Line/Hose/Tube Tee Adapter
  • Angle Shape
    Tee
  • End Gender 1
    Male
  • End Type 1
    NPTF
  • End Type 2
    Line/Hose/Tube
  • End Type 3
    Line/Hose/Tube
  • Finish Plating
    DURA-KOTE
  • Manufacturer Catalog Number
    000098X0006
  • Product Material
    Carbon Steel
  • Thread Sealant
    No
  • Tube OD 1
    0.42 in
  • Tube OD 2
    0.51 in
  • Tube OD 3
    0.42 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)