Motion
000113X0095

DANFOSS AIRFLEX
000113X0095

Airflex Spare Part Oil Seal
Mi Item #04369630
MFR #000113X0095
Price$94.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000113X0095

Airflex Spare Part Oil Seal
Mi Item #04369630
MFR #000113X0095

Mfr description
000113X0095 OIL SEAL
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.00/each

Specifications

Dimensions

  • Bore Diameter
    1.438 in
  • Inside Diameter
    1.438 in
  • Length
    0.31 in
  • Outside Diameter
    2.25 in
  • Thickness
    0.312 in

Details

  • Durometer
    70
  • Manufacturer Catalog Number
    000113X0095
  • Product Material
    Nitrile (Buna, NBR)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)