Motion
000113X0248

DANFOSS AIRFLEX
000113X0248

Airflex Spare Part Oil Seal
Mi Item #04369638
MFR #000113X0248
Price$1,479.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000113X0248

Airflex Spare Part Oil Seal
Mi Item #04369638
MFR #000113X0248

Mfr description
000113X0248 OIL SEAL
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,479.55/each

Specifications

Dimensions

  • Bore Diameter
    10.25 in
  • Inside Diameter
    10.25 in
  • Length
    0.75 in
  • Outside Diameter
    12.25 in
  • Thickness
    0.75 in
  • Weight
    1.81 lb

Details

  • Manufacturer Catalog Number
    000113X0248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)