Motion
000113X0342

DANFOSS AIRFLEX
000113X0342

Airflex Spare Part Oil Seal
MI ITEM #04369655
MFR #000113X0342
List Price$1,037.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000113X0342

Airflex Spare Part Oil Seal
MI ITEM #04369655
MFR #000113X0342

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,037.12/each for your price

Overview

Mfr description
000113X0342 OIL SEAL
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    7.75 in
  • Outside Diameter
    8.75 in
  • Manufacturer Catalog Number
    000113X0342
  • Inside Diameter
    7.75 in
  • Thickness
    0.625 in
  • Length
    0.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text