Overview
Mfr description
000130X0031 RIVET,FLUSH HD,.250 X .9
Specifications
- Product TypesRivet
- Clutch Brake TypeSpring Applied Drum Brake
- SeriesCSA
- Compatible Model Part Number12CSA200, 6CSA200, 9CSA200
- Clutch Brake Size Code12, 6, 9
- Accessory TypeRivet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data