Motion
000130X0054

DANFOSS AIRFLEX
000130X0054

Rivet for Clutch or Brake - CS Series, Compatible Model / Part Number 4CS150
Mi Item #04369707
MFR #000130X0054
Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000130X0054

Rivet for Clutch or Brake - CS Series, Compatible Model / Part Number 4CS150
Mi Item #04369707
MFR #000130X0054

Mfr description
000130X0054 RIVET,FLUSH HD,.188 X .6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.05/each

Specifications

Dimensions

  • Clutch Brake Size Code
    4

Details

  • Clutch Brake Type
    Spring Applied Drum Brake
  • Compatible Model Part Number
    4CS150
  • Product Types
    Rivet
  • Series
    CS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)