Motion
000130X0075

DANFOSS AIRFLEX
000130X0075

Rivet for Clutch or Brake - CTE Series, Compatible Model / Part Number 12CTE237
Mi Item #04369715
MFR #000130X0075
Price$15.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000130X0075

Rivet for Clutch or Brake - CTE Series, Compatible Model / Part Number 12CTE237
Mi Item #04369715
MFR #000130X0075

Mfr description
000130X0075 RIVET,PROTRUDING HD,.253
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.19/each

Specifications

Dimensions

  • Clutch Brake Size Code
    12

Details

  • Accessory Type
    Rivet
  • Clutch Brake Type
    Spring Applied Drum Brake
  • Compatible Model Part Number
    12CTE237
  • Product Types
    Rivet
  • Series
    CTE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)