Motion
000140X0007

DANFOSS AIRFLEX
000140X0007

Airflex Spare Part Snap Ring
Mi Item #04369801
MFR #000140X0007
Price$324.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000140X0007

Airflex Spare Part Snap Ring
Mi Item #04369801
MFR #000140X0007

Mfr description
000140X0007 INTERNAL SNAP RING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.82/each

Specifications

Dimensions

  • Clutch Brake Size Code
    24
  • Length
    0.16 in

Details

  • Clutch Brake Type
    Spring Applied Drum Brake
  • Compatible Model Part Number
    24CTE500
  • Manufacturer Catalog Number
    000140X0007
  • Product Types
    Snap Ring
  • Series
    CTE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)