Overview
Mfr description
000153X0644 ROUND HD DRIVE SCR
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
Specifications
- Manufacturer Catalog Number000153X0644
- Bolt GradeGrade 2
- Head StyleRound
- MaterialCarbon steel
- Thread Size4-40
- Length0.19 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data