Motion
000153X0669

DANFOSS AIRFLEX
000153X0669

Airflex Spare Part Wrought Washer
Mi Item #04369885
MFR #000153X0669
Price$27.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000153X0669

Airflex Spare Part Wrought Washer
Mi Item #04369885
MFR #000153X0669

Mfr description
000153X0669 WROUGHT WASHER
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.25/each

Specifications

Dimensions

  • Bore Diameter
    1.625 in
  • Inside Diameter
    1.625 in
  • Length
    0.19 in
  • Outside Diameter
    3.5 in
  • Thickness
    0.1875 in

Details

  • Manufacturer Catalog Number
    000153X0669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)