Motion
000153X0685

DANFOSS AIRFLEX
000153X0685

Airflex Spare Part Hex Head Screw
MI ITEM #04369887
MFR #000153X0685
List Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000153X0685

Airflex Spare Part Hex Head Screw
MI ITEM #04369887
MFR #000153X0685

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.90/each for your price

Overview

Mfr description
000153X0685 HEX HD SCR CAD PLATED
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Hex Head Screw
  • Clutch Brake Type
    Water Cooled Brake
  • Series
    WCB
  • Compatible Model Part Number
    24-WCB
  • Clutch Brake Size Code
    18
  • Manufacturer Catalog Number
    000153X0685
  • Bolt Grade
    Grade 8
  • Class
    Class 3
  • Drive Design
    Hex
  • Head Style
    Hex
  • Material
    Alloy steel
  • Special Features
    Hex Head
  • Thread Size
    5/16-18
  • Length
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought