Overview
Mfr description
000153X0843 3/8-16NC X 3.50 LG,HEX H
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000153X0843
- Drive DesignHex
- Head StyleHex
- Thread Size3/8-16
- Length3.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data